Lightnin MS6P123451829 S-Series Sanitary Mixer, 240 rpm/72"/D; 190/380 VAC, 50 Hz

Representative image only.
Lightnin Mfr # MS6P123451829 – Item # WW-50323-74
NEW from Lightnin® — the industry leader in mixers — quality you can count on!
  • All stainless-steel construction for food, pharmaceutical, and cleanroom applications
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Material316 Stainless Steel
  • Min Speed (rpm)240
  • Max Speed (rpm)240
  • Mounting TypeC-clamp
  • Motor TypeTEFC
  • Impeller Size (in)12.8
  • Impeller Size (mm)345
  • Shaft Length (in)72
  • Shaft Length (mm)1828.8
  • Power (Hz)50
  • Motor hp1/2
  • DescriptionS-Series Sanitary Mixer, 240 rpm/72\"/D; 190/380 VAC, 50 Hz
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneISO9001 Certified Supplier

Key Features

  • All stainless-steel construction for food, pharmaceutical, and cleanroom applications
  • 1 year warranty

More About this Item

These mixers provide a truly global-designed, cost-effective mixer that meets all your cleanroom, food processing, or pharmaceutical specifications. CE area classification is certified for “Safe Areas”. Note: 3-A sanitary certification for the food industry is available—call our Application Specialists for details.

Use these fully standardized sanitary mixers almost anywhere. Mixers include a 304 stainless steel (SS) housing, 304 SS clamp mount, and 316L (low carbon) SS shafts and impellers. A 20-degree offset is built right into the clamp for proper positioning in nonbaffled tanks to prevent swirling.

Use the Sanitary Mixer Sizing Guide to select the appropriate mixer for your application. The shaft length and impeller(s) have been pre-sized according to the Sizing Guide parameters to give you trouble-free processing for years to come. For shallow or shorter tanks, mixer shafts can be cut to suit tank depth. All mixer shafts come with a machined reverse taper flat on the mixer shaft, a safety feature, allowing positive set-screw attachment into the stainless steel drive quill.

The global, 304 SS motor comes standard with an IP55 washdown rating and is CE compliant. It is easy to turn your Nettco Sanitary mixer into a variable-speed mixer by adding a variable-frequency inverter (see below). The motor has an inverter duty (VFD) rating, allowing it to be wired into a VFD speed control. Variable-speed option allows for low-level mixing—eliminates splashing and fluid aeration; important for most applications while the tank fills up/drains down.

Mix up to 3000-gallon batch sizes or fluids up to 2500 cps with the high-flow, planetary gear-drive models utilizing the laser-designed A-310 Hydrofoil impeller(s). Gear-drive models come standard with food-grade lubricant in the sealed gear box and oversized sealed bearings for longer shaft lengths.

What’s Included:
304 SS, 20-degree offset clamp mount; 316L SS mixer shaft; and 316L SS impeller(s). Gear-drive models include an A-310 hydrofoil impeller.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat