Lightnin EV6P50A2X60 Heavy-Duty Gear Drive Mixer, air, 20-280rpm, 1801in-oz, 3/4" x 60" shaft

Representative image only.
Lightnin Mfr # EV6P50A2X60 – Item # WW-50310-18
Ideal for mixing your high-viscosity materials
  • Maintains speeds from 20 to 350 rpm
  • Able to mix highly viscous fluids
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Material316 Stainless Steel
  • Min Speed (rpm)20
  • Max Speed (rpm)280
  • Mounting TypeC-clamp
  • Max Torque (in-oz)1801
  • Motor TypeAir-driven
  • Impeller Size (in)12.8
  • Impeller Size (mm)325.12
  • Shaft Diameter (in)0.75
  • Shaft Diameter (mm)19.05
  • Shaft Length (in)60
  • Shaft Length (mm)1524
  • Motor hp1/2
  • DescriptionHeavy-Duty Gear Drive Mixer, air, 20-280rpm, 1801in-oz, 3/4\" x 60\" shaft
  • Warranty1 Year
1 Year WarrantyISO9001:2000 Certified Supplier

Key Features

  • Maintains speeds from 20 to 350 rpm
  • Able to mix highly viscous fluids
  • 1 year warranty

More About this Item

These variable-speed, gear-drive mixers are ideal for mixing your high-viscosity materials or large batches of water-like fluids. All models maintain speeds from 20 to 350 rpm (20:1 ratio) and generate enough torque to mix highly viscous fluids.

Gear-drive mixers mount with 20°> offset tank clamp (included). Available as either an air-powered or electric mixer.

Select from three speed options; 20 to 350 rpm (20:1 ratio), 20 to 280 rpm (14:1 ratio), or fixed speed of 350 or 280 rpm. The 3⁄4-hp mixers generate plenty of torque for your high-viscosity applications.



Air-powered mixers feature needle valve for precise speed control and built-in muffler for quiet operation. We recommend using an air filter/regulator and an air lubricator with all air-powered mixers—order from 'Accessories'.

Air-powered mixers operate with air input into the 3⁄8" (10 mm) NPT(F) inlet port on the needle valve. All air motors require 60 to 75 max psig of air pressure. One-quarter and 1⁄3-hp air motors require an air flow rate of 15 scfm. One-half and 3⁄4-hp air motors require an air flow rate of 30 scfm.



REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat