Lascar Electronics SGD 70-A PanelPilotACE Graphics Meter, 7" TFT

Representative image only.
Lascar Electronics Mfr # SGD 70-A – Item # WW-18000-68
Create a personalized color interface without having to create lines of code
  • Meter connects to a PC via USB port for customization of color, units, alarms, input and output behaviors, and graphical or numerical representation of measurements
  • Free PanelPilotACE software download is compatible with Windows® XP, 2000, Vista and Windows 7
  • Four 16-bit bipolar analog inputs (scaleable using software to ±40V), eight digital I/O pins, and two alarm outputs (max current sink 10 mA)
  • RS-232, I2C, SPI connectivity, with expansion to include RS-485 and Ethernet already in the works
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Input Type±5 VDC
  • Control Input ThermistorOptional
  • Display Type7\" color touchscreen
  • Max Power VDC (VDC)30
  • Min Power VDC (VDC)5
  • Control Output 1Digital I/O (8x)
  • Control Output 2Alarm (2x)
  • Control Output 3PWM (4x)
  • Max Operating Temperature (° F)105
  • Min Operating Temperature (° F)32
  • Overall Width (in)7 19/64
  • Overall Height (in)4 19/64
  • Overall Depth (in)51/64
  • Overall Width (mm)186
  • Overall Height (mm)122
  • Overall Depth (mm)22
  • DescriptionPanelPilotACE Graphics Meter, 7\" TFT
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Meter connects to a PC via USB port for customization of color, units, alarms, input and output behaviors, and graphical or numerical representation of measurements
  • Free PanelPilotACE software download is compatible with Windows® XP, 2000, Vista and Windows 7
  • Four 16-bit bipolar analog inputs (scaleable using software to ±40V), eight digital I/O pins, and two alarm outputs (max current sink 10 mA)
  • RS-232, I2C, SPI connectivity, with expansion to include RS-485 and Ethernet already in the works
  • 1 year warranty

More About this Item

PanelPilotACE is a hardware and software platform providing you with the building blocks needed to create an industrial user interface. The Windows-based drag-and-drop software and library of predefined elements (such as meters, buttons, and switches) allow you to create your own content by combining elements and importing graphics, as well customizing color, text, units, and input scaling. Set up multiple layers of screens without needing multiple meters or having to write complex code. Software includes a "preview" function to emulate hardware inputs—letting you test setup before uploading to the meter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat