Lascar Electronics EM32 Round Hole Mount Panel Voltmeter, LED; 4.75 to 5.25 VDC

Representative image only.
Lascar Electronics Mfr # EM32-1B-LED – Item # WW-65595-08
Mounts easily into a single drilled hole!
  • Round-panel meters require a 1.28" (31.75 mm) diameter mounting hole
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Inputs1
  • Display Type0.31\" LED
  • Max Power VDC (VDC)5.25
  • Min Power VDC (VDC)4.75
  • EnclosureNEMA 4X; IP67
  • DescriptionRound Hole Mount Panel Voltmeter, LED; 4.75 to 5.25 VDC
  • Warranty1 year
1 Year WarrantyConformite EuropeenneIP 67

Key Features

  • Round-panel meters require a 1.28" (31.75 mm) diameter mounting hole
  • 1 year warranty

More About this Item

Meters are quickly mounted through a circular hole and secured with a nut (included).

The circular-faced, waterproof models are NEMA 4X/IP67 rated when used with the included metal bevel and rubber sealing ring, and offer screw terminal connections.
Decimal point placement may be selected through jumper links, and scaling and calibration may be adjusted by potentiometers.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat