Lascar Electronics EL-Wi-Fi-TC Wireless Thermocouple Temperature Data Logger

Representative image only.
Lascar Electronics Mfr # EL-WIFI-TC – Item # WW-18000-12
Wirelessly stream temperature and humidity data through Wi-Fi
  • Communicate with PC or EasyLog Cloud using any Wi-Fi router
  • Get real-time data anywhere using free, downloadable EasyLog software
  • Change sensor settings remotely and get email alerts when alarm triggers
  • Stores sensor data in memory if temporarily disconnected from Wi-Fi
  • Configure high and low alarms
  • 1 year warranty

PRODUCT OPTIONS

Call For Price

₹27,000.00 - ₹33,700.00INR / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels1
  • Input TypeTemperature (J, K, N, or T thermocouple)
  • Max Temperature (° F)2372
  • Min Temperature (° F)-454
  • Max Temperature (° C)1300
  • Min Temperature (° C)-270
  • Temperature Accuracy (° F)±3
  • Temperature Resolution (° C)0.1 from -99.9 to 999.9, 1.0 outside of -99.9 to 999.9
  • Temperature Accuracy (° C)±1.5
  • Max Thermocouple (° F)2372
  • Min Thermocouple (° F)-454
  • Max Thermocouple (° C)1300
  • Min Thermocouple (° C)-270
  • Sampling Rate1 per 10 seconds to 1 per 12 hours
  • System RequirementsCompatible with 32-bit and 64-bit versions of Windows XP, Vista and 7
  • AlarmHigh and low, user configurable
  • ConnectionsUSB for initial configuration and charging, wireless Wi-Fi once configured
  • Battery Life>6 months
  • Battery Type1 rechargeable lithium-ion (included)
  • Display TypeLCD
  • Length (in)3 1/4
  • Height (in)1 3/8
  • Width (in)2 3/4
  • Length (cm)8.2
  • Height (cm)3.6
  • Width (cm)7
  • DescriptionWireless Thermocouple Temperature Data Logger
  • Warranty1 year
1 Year Warranty

Key Features

  • Communicate with PC or EasyLog Cloud using any Wi-Fi router
  • Get real-time data anywhere using free, downloadable EasyLog software
  • Change sensor settings remotely and get email alerts when alarm triggers
  • Stores sensor data in memory if temporarily disconnected from Wi-Fi
  • Configure high and low alarms
  • 1 year warranty

More About this Item

The EL-WiFi data logging sensors wirelessly stream environmental data at regular intervals to a host PC. Position sensor using built-in Wi-Fi range detection indicator; once set up within range of a Wi-Fi router, the sensor stays where you want it and you can monitor the data from your PC. The EL-WiFi sensors are 802.11b compliant and support security protocols WEP, WPA/WPA2-PSK—unlike many other wireless data loggers, these sensors communicate through any Wi-Fi router available worldwide. Use the LCD to read data locally, including min/max readings, Wi-Fi connection and signal strength. Data loggers are IP55-rated and include rechargeable batteries.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat