Lascar Electronics EL-USB-3 USB Voltage Data Logger, Process, 32,000+ readings, 1 year battery life

Representative image only.
Lascar Electronics Mfr # EL-USB-3 – Item # WW-23039-54
Direct-to-USB connection and easy-to-use functionality
  • User-programmable alarm thresholds
  • All data loggers come with software
  • 1 year warranty

PRODUCT OPTIONS

Call For Price

₹27,000.00 - ₹33,700.00INR / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels1
  • Input TypeVoltage
  • Max Voltage (VDC)30
  • Min Voltage (VDC)0
  • Voltage Resolution (VDC)50 mV
  • Voltage Accuracy (VDC)±1% of reading
  • Memory Size32,510 data points
  • Battery Type1 3.6V Lithium (included)
  • Display TypeNo
  • Length (in)3
  • Width (in)1
  • DescriptionUSB Voltage Data Logger, Process, 32,000+ readings, 1 year battery life
  • Warranty1 year
1 Year Warranty

Key Features

  • User-programmable alarm thresholds
  • All data loggers come with software
  • 1 year warranty

More About this Item

Simply insert any of these compact, 4.5" (11.4 cm) L loggers into your computer USB port, name it, choose your required sampling rate, select high and low alarms if required, and set the logger start time. Once configured, the logger can be removed from the computer to log independently. Data is downloaded back onto the PC where it can be analyzed and viewed as a graph using included software.

Model 23039-54 has a 0 to 30 VDC measurement range, stores over 32,000 readings, and can be connected to an external sensor via screw terminals located in the cap.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat