Lascar Electronics EL-21CFR-2-LCD+ EasyLog 21CFR FDA-Compatible High Accuracy Temperature, Humidity, Dew Point Data Logger

Representative image only.
Lascar Electronics Mfr # EL-21CFR-2-LCD+ – Item # WW-18000-37
Data encryption and audit tracking ensure compliance
  • All data and audit trails stored in an encrypted and unalterable format
  • Green and red LEDs flash to signal logging and alarm status
  • Configurable alarms, sampling rate, and start time customize logger for any application
  • IP67-rated housing protects logger from soil and moisture (cap must be fitted)
  • 1 year warranty

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels1
  • Max Temperature (° F)167
  • Min Temperature (° F)-31
  • Max Temperature (° C)80
  • Min Temperature (° C)-35
  • Temperature Resolution (° F)1
  • Temperature Accuracy (° F)±0.2°
  • Temperature Resolution (° C)0.5
  • Temperature Accuracy (° C)±0.1°
  • Max Humidity RH (RH)100
  • Min Humidity RH (RH)0
  • Humidity Resolution (%)0.5
  • Humidity Accuracy±2.05% RH
  • Sampling Rate10 sec to 12 hours, user selectable
  • Memory Size16382
  • InterfaceSoftware
  • ConnectionsUSB
  • Battery Life2-year life at 25°C and 1-minute sampling rate, with LCD on
  • Battery Type1 1/2AA 3.6V (CR14250) lithium (included)
  • Display TypeLCD
  • DescriptionFDA-Compatible High Accuracy Temperature, Humidity, Dew Point Data Logger
  • Warranty1 year
1 Year Warranty

Key Features

  • All data and audit trails stored in an encrypted and unalterable format
  • Green and red LEDs flash to signal logging and alarm status
  • Configurable alarms, sampling rate, and start time customize logger for any application
  • IP67-rated housing protects logger from soil and moisture (cap must be fitted)
  • 1 year warranty

More About this Item

This temperature and humidity data logger provides data in 21CFR Part 11-compliant format for FDA-regulated industries. Configuration and data analysis software is available free of charge from the manufacturer. Software allows you to choose temperature units, sampling rate, start time, high and low alarm thresholds, and a unique ID for each logger. Security features include permission assignments for individual users, email alerts for failed login attempts, comments attachable to specific readings, and digital signatures. For convenience, the logger has an LCD screen which can cycle through current, minimum, and maximum readings for temperature and humidity. Flashing green and red LED indicators show logging status, alarm conditions, and low battery at a glance.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat