Lascar Electronics Dual Channel Data Logger with Thermistor Probe in Glycol-Filled Bottle

Representative image only.
Lascar Electronics Mfr # EL-GFX-DTP-PROBE-G – Item # WW-18000-87
Three models to choose from for compact, Wi-Fi enabled, or dual channel monitoring
  • All loggers feature high-accuracy thermistor temperature probes in a glycol-filled bottle — perfect for refrigerator and freezer temperature monitoring
  • NIST-traceable calibration certificate included with each logger to assure accuracy to ±0.1°C (±0.18°F) from -10 to 70°C (14 to 158°F)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels2
  • Max Temperature (° F)212
  • Min Temperature (° F)-40
  • Min Temperature (° C)-40
  • Max Temperature (° C)100
  • Temperature Resolution (° F)0.1
  • Temperature Accuracy (° F)±0.18 (14 to 158)
  • Temperature Resolution (° C)0.1
  • Temperature Accuracy (° C)±0.1 (-10 to 70)
  • Memory Size>250,000 readings per channel
  • AlarmYes
  • Battery Life4 months (at 25°C, 10 minute logging rate, no alarm, and minimal LCD use)
  • Battery Type2 x 3.6 V lithium batteries
  • Height (in)2
  • Width (in)4
  • Depth (in)1 1/4
  • Height (cm)4.9
  • Width (cm)10.2
  • Depth (cm)3.1
  • DescriptionDual Channel Data Logger with Thermistor Probe in Glycol-Filled Bottle
  • Warranty1 year
1 Year Warranty

Key Features

  • All loggers feature high-accuracy thermistor temperature probes in a glycol-filled bottle — perfect for refrigerator and freezer temperature monitoring
  • NIST-traceable calibration certificate included with each logger to assure accuracy to ±0.1°C (±0.18°F) from -10 to 70°C (14 to 158°F)
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat