LaMotte 1970-EPA 2020 Handheld Turbidity Meter, EPA compliant

Representative image only.
LaMotte Mfr # 1970-EPA – Item # WW-05563-22
Redesigned for higher accuracy and wider range
  • Advanced microprocessor offers high-accuracy readings
  • Available with either EPA- or ISO-compliant optical systems
  • Battery operated for field and on-site testing convenience
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeLCD
  • Min Turbidity0.01
  • Max Turbidity4000
  • Turbidity Resolution0.01, 0.1, or 1 NTU
  • Turbidity Accuracy±2% of reading
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • InterfaceUSB
  • WaterproofYes
  • BatteryRechargeable Li-ion battery (included)
  • Width (cm)8.89
  • Height (cm)6.35
  • Width (in)3 1/2
  • Height (in)2 1/2
  • Description2020we Handheld Turbidity Meter, EPA compliant
  • Warranty2 year
Two year warrantyEPA United States Environmental protection agencyIP 67UL Listed.

Key Features

  • Advanced microprocessor offers high-accuracy readings
  • Available with either EPA- or ISO-compliant optical systems
  • Battery operated for field and on-site testing convenience
  • 2 year warranty

More About this Item

Test municipal waters, food and beverage waters, or any aqueous solution where fluid clarity is important. These compact portable meters are equipped with a unique optics configuration to read low turbidity levels down to 0.05 NTU and high levels up to 4000 NTU. Large, menu-driven LCD features five measuring units, seven user-selectable languages, datalogging capabilities to 500 points, and USB interface for downloading data to your computer.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat