Lakeside Carts 725 Heavy-duty SS cart with guard rails; 27" x 18", 2 shelves, 650 lb capacity

Representative image only.
Lakeside Carts Mfr # 725 – Item # WW-00946-13
Stainless steel carts withstand chemical spills and can be steam cleaned
  • Designed to reduce body strain
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)33.25
  • Width (in)34.5
  • Height (in)19.5
  • Length (cm)84.46
  • Width (cm)87.63
  • Height (cm)49.53
  • Shelf Length (in)18
  • Shelf Width (in)27
  • Shelf Length (cm)45.72
  • Shelf Width (cm)68.58
  • Number of Shelves2
  • Shelf Clearance Height (in)17.125
  • MaterialStainless Steel
  • Capacity (lbs)650
  • Capacity (kg)295
  • Caster Size (in)5
  • DescriptionHeavy-duty SS cart with guard rails; 27\" x 18\", 2 shelves, 650 lb capacity
  • Warranty1 Year
1 Year Warranty

Key Features

  • Designed to reduce body strain
  • 1 year warranty

More About this Item

Vertical push handles keep hands in a comfortable position, reducing stress on arms and wrists. Padding on the handles (all models except 47520-00 and -02) absorbs vibrations and ensures a good grip. The bottom shelf is placed 20" from the floor to prevent potential back strain.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat