Labomed 9135014 Basic Phase Contrast Microscope, Binocular

Representative image only.
Labomed Mfr # 9135014 – Item # WW-49402-11
View transparent specimens in wastewater treatment, dairy, and water purification applications
  • Built-in ergonomic hand rests for focusing controls increases comfort during use
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Magnification40x/100x/400x/1000x
  • Maximum Magnification1000x
  • Head ConfigurationBinocular
  • ObjectivesSemi-plan phase and semi-plan brightfield
  • Eyepiece Diameter (mm)18
  • Eyepiece Magnification10x
  • EyepiecesWidefield
  • Stage Dimensions124 x 135 mm
  • Illuminator(s)Halogen with rheostat, 20 W
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionBasic Phase Contrast Microscope, Binocular
  • Warranty5 Years
5 Year WarrantyConformite Europeenne

Key Features

  • Built-in ergonomic hand rests for focusing controls increases comfort during use
  • 5 year warranty

More About this Item

View transparent specimens such as living cells, tissue slices, and microorganisms, without having to use stains. All models have an extended base for stability, ergonomic hand rests for the coarse/fine focusing controls, and an Abbe condenser with rack and pinion movements for illumination control. Viewing heads have interpupillary adjustment to ease eyestrain and diopter adjustment on both eyepieces.

Basic models feature Semi-Plan phase contrast objectives and 45° inclined eyepieces.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat