Labconco PuriCare Procedure Station, 4-ft, 12" Sash; 100 VAC

Representative image only.
Labconco Mfr # 312420020 – Item # WW-33514-02
Safely perform delicate procedures and cage changes
  • Quiet energy-efficient blower motor promotes a calmer work area
  • Dual HEPA filters create ISO Class 5 conditions within the work space
  • Easy-to-clean interior contains spills and prevents items from being drawn into the blower
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)48
  • LightsFluorescent
  • Exterior Width (in)54.3125
  • Exterior Height (in)61.75
  • Exterior Depth (in)31.25
  • Interior Width (in)48.5
  • Interior Height (in)29.25
  • Interior Depth (in)17.625
  • Power (VAC)100
  • Power (Hz)50/60
  • Sash opening (in)12
  • Exhaust Volume (CFM)337 to 371
  • Shipping Weight (lbs)725
  • Shipping Weight (kg)329
  • Filter TypeHEPA
  • Number of Filters Required2
  • DescriptionProcedure Station, 4-ft, 12\" Sash; 100 VAC
  • Warranty5 Years
5 Year WarrantyETL ListedISO 9001:2008 Certified SupplierNSF international certified

Key Features

  • Quiet energy-efficient blower motor promotes a calmer work area
  • Dual HEPA filters create ISO Class 5 conditions within the work space
  • Easy-to-clean interior contains spills and prevents items from being drawn into the blower
  • 5 year warranty

More About this Item

These specialized Class II, Type A2 biosafety cabinets create a particulate-free environment perfect for conducting small animal research activities. The electronically commutated motor offers greater energy efficiency and plenty of power, with less noise and heat generation. Both the internal procedure and the external laboratory environments are protected by two HEPA filters. a leak-tight interior, and vertical laminar flow, resulting in cleanroom conditions inside the station. The spacious interior is constructed of welded stainless steel walls and ceiling with a single-piece stainless steel dished work surface, ensuring the entirety is easy to clean.

Smart programming allows you to set up automatic blower and light startup and shutdown when you raise or lower the sash. Lighting timer supports circadian rhythms, event timer keeps track of procedure length, and ergonomic features prevent fatigue, so you and the subjects stay comfortable. The inlet grille is curved to support your forearms and the sash is angled 10° for closer viewing and less glare.

Choose between the standard station with an electrical duplex and the full-featured station with electrical duplex, service fixtures (one on 4-ft models; two on 6-ft models), UV disinfecting lamp with timer, and cable portal. Order base stand separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat