Labconco Protector Airo Ductless Fume Hood, 3'W x 54" H, 1 Receptacle

Representative image only.
Labconco Mfr # 184300003 – Item # WW-28614-60
No infrastructure changes required
  • Compact size fits in tight spaces, interior rooms, and basements with low ceilings
  • Uses the Erlab® GFH filtration technology and Neutrodine® filters
  • Ergonomic sash is engineered to reduce turbulence and safely stow away power cords
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Interior Width (in)36
  • Interior Height (in)54.25
  • Interior Depth (in)31.75
  • Power (VAC)100 to 115
  • Power (Hz)50/60
  • Shipping Weight (lbs)445
  • Shipping Weight (kg)201
  • Filter TypeRoughing prefilter included
  • DescriptionDuctless Fume Hood, 3'W x 54\" H, 1 Receptacle
  • Warranty1 Year
1 Year Warranty

Key Features

  • Compact size fits in tight spaces, interior rooms, and basements with low ceilings
  • Uses the Erlab® GFH filtration technology and Neutrodine® filters
  • Ergonomic sash is engineered to reduce turbulence and safely stow away power cords
  • 1 year warranty

More About this Item

These compact fume hoods require as little as eight feet of height for installation, perfect for small spaces. The high-capacity Neutrodine® filters (order separately, required) scrub a wide variety of chemicals out of the air, and onboard sensors detect the saturation point of the primary filter and alert you with audible and visual alarms while the secondary filter is still functional, allowing filter exchanges at your convenience. HEPA filter is H14 type, 99.995% efficient (order separately, optional)


Air foil, sash handle, and sash tracks pull air toward the interior and reduce turbulence. Slots on either side of the air foil allow sash to be closed completely while electrical cords are plugged into the GFCI duplex outlet. Hoods with GFCI duplex are rated at 20 A.


Control access to hood operation with radio frequency identification (RFID) cards. This RFID technology also prevents re-installation of used filters by scanning filter casing serial numbers.


Note: Order fume hood, filters, work surfaces, and base cabinets or stands separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat