Labconco Polyethylene Vacuum Desiccator

Representative image only.
Labconco Mfr # 5530000 – Item # WW-08900-00
One-piece polyethylene body provides maximum vacuum retention to 29" Hg
  • Chemical and leak-resistant gasket for excelent seal
  • 3 way vacuum release valve enables slow release and backfilling with dry inert gas
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Interior Width (in)12
  • Interior Height (in)12
  • Interior Depth (in)12
  • Interior Width (cm)30.5
  • Interior Height (cm)30.5
  • Interior Depth (cm)30.5
  • Exterior Width (in)17
  • Exterior Height (in)14.8
  • Exterior Depth (in)13.5
  • Exterior Width (cm)43.2
  • Exterior Height (cm)37.5
  • Exterior Depth (cm)34.3
  • MaterialPolyethylene, Glass
  • DescriptionPolyethylene Vacuum Desiccator
  • Warranty1 Year
1 Year Warranty

Key Features

  • Chemical and leak-resistant gasket for excelent seal
  • 3 way vacuum release valve enables slow release and backfilling with dry inert gas
  • 1 year warranty

More About this Item

Desiccator window is made of thick clear safety glass that will not diminish over time. Needle valve with serrated tip uses 1/4" ID tubing. 9 shelf supports are molded into body to provide flexibity in shelving postion. Invert cabinet for left-hand opening.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat