This item is now discontinued. We recommend the following as suggested replacements: WW-03346-31

Labconco FreeZone 7400040 Triad Freeze Dry Systems 230VAC/ 60 Hz

Representative image only.
Labconco FreeZone Mfr # 7400040 – Item # WW-03346-35
All-in-one benchtop stoppering tray dryer and lyophilizer saves time and space
  • Remove moisture without changing the structure and activity of your samples
  • Single-button start-up initiates condensor cool down and vacuum sequence
  • Built-in pneumatic stoppering mechanism included
  • Four sample valves increase the capacity and flexibility of the systems
  • Chamber pre-freezes samples eliminating the need for a separate freezer and product transfer
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (Liters)2.5
  • Cooling Capacity (° F)-65.2
  • Cooling Capacity (° C)-54
  • Sublimation Rate (Liters/day)2
  • Exterior Width (InchShort)12
  • Exterior Height (InchShort)16.75
  • Exterior Depth (in)23.25
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionTriad Freeze Dry Systems 230VAC/ 60 Hz
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneETL Listed

Key Features

  • Remove moisture without changing the structure and activity of your samples
  • Single-button start-up initiates condensor cool down and vacuum sequence
  • Built-in pneumatic stoppering mechanism included
  • Four sample valves increase the capacity and flexibility of the systems
  • Chamber pre-freezes samples eliminating the need for a separate freezer and product transfer
  • 1 year warranty

More About this Item

Use FreeZone freeze dry systems to preserve biological samples, prepare tissue samples for electron microscopy examination, and concentrate samples for chemical analysis. For a complete system, order a benchtop or console freeze dryer, then order drying accessories (for 6-liter dryers), a vacuum pump, glassware, and optional shell freezer.
Preserve your samples with this versatile, space-saving, stoppering tray dryer and lyophilizer. Combines stoppering tray dryer and freeze dryer into one system.
Microprocessor controls permit storage of up to five different temperature programs, each using a timed pre-freezing segment plus as many as five ramping and holding segments. Dryer utilizes a cascade refrigeration system, capable of cooling the collector coil to –85°C (–122°F). Constructed with brushed stainless and epoxy-coated steel exterior, and a 1"-thick acrylic door. Processing shelf can accommodate containers with stoppers up to a maximum height of 513⁄16" (148 mm).
Complete your system with a required vacuum pressure pump (minimum displacement of 144 L/min) and optional glassware.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat