Labconco 9900600 Standard Storage Cabinet, Left Hinge, 24"W X 22"D X 35.5"H

Representative image only.
Labconco Mfr # 9900600 – Item # WW-09109-10
Complete your fume hood assembly with these required and optional components
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)24
  • Exterior Width (in)24
  • Exterior Height (in)35.5
  • Exterior Depth (in)22
  • Interior Width (in)24
  • DescriptionStandard Storage Cabinet, Left Hinge, 24\"W X 22\"D X 35.5\"H
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneETL ListedISO9001:2000 Certified Supplier

Key Features

  • 1 year warranty

More About this Item

Required accessories include base stands, work surfaces, and filters. Optional accessories include shelving and holders.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat