Labconco 8047500 Watertight Pan Cart, 2 Shelf, 400 lbs Cap

Representative image only.

Labconco 8047500 Watertight Pan Cart, 2 Shelf, 400 lbs Cap

Labconco | Mfr: 8047500| Item: 0938900

₹224,000.00INR / Each

₹224,000.00INR / Each
Product Description

Key Features

  • Limited Lifetime Warranty

More About this Item

Watertight Pan Cart features two epoxy-coated, 18-gauge steel pans fastened to a sturdy one-piece frame. Removable rubber mats prevent items from sliding, and 2"H sidewalls contain spills. Capacity is 400 lb (181 kg).

Limited Lifetime Warranty
Specifications
  • Length (in)19
  • Width (in)34.875
  • Height (in)36.375
  • Length (cm)48.26
  • Width (cm)88.58
  • Height (cm)92.39
  • Number of Shelves2
  • Capacity (lbs)400
  • Capacity (kg)181
  • DescriptionWatertight Pan Cart, 2 Shelf, 400 lbs Cap
  • WarrantyLTD Life Time
Reviews
Q&A