Labconco 8025000PNK Cart for the Cure™, 2 Shelves, 400 lb Capacity

Representative image only.
Labconco Mfr # 8025000PNK – Item # WW-09374-01
  • Support loads up to 400 lbs
  • Lifetime guarantee
  • Labconco to donate $50 to Saint Luke’s Foundation
  • Official Breast Cancer Awareness pink
  • Pink ribbon ID tag
  • Limited Lifetime Warranty

PRODUCT OPTIONS

₹191,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)19
  • Width (in)34.875
  • Height (in)36.375
  • Length (cm)48.3
  • Width (cm)88.6
  • Height (cm)92.4
  • Capacity (lbs)400
  • Capacity (kg)181
  • DescriptionUtility Cart, Pink, 2 Shelf, 400 lb Cap
  • WarrantyLTD Life Time
Limited Lifetime Warranty

Key Features

  • Support loads up to 400 lbs
  • Lifetime guarantee
  • Labconco to donate $50 to Saint Luke’s Foundation
  • Official Breast Cancer Awareness pink
  • Pink ribbon ID tag
  • Limited Lifetime Warranty

More About this Item

Cart features chemical- and heat-resistant shelves. High-pressure laminate with melamine exterior resists acids, caustics, heat, stains, and shocks. The 4" diameter casters, two with toe locks, allow for easy movement.

The cart features two open shelves to provide easy transfer of equipment from countertop to cart.

For each cart purchased, Labconco will donate $50 to the Saint Luke’s Foundation, an organization that helps provide mammograms and biopsies to women who cannot afford them.

Order between September 1 and November 30, 2021 and recieve $100 off.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat