Labconco 7357020 PrimeMate Oil Changing System, 115 VAC

Representative image only.
Labconco Mfr # 7357020 – Item # WW-79760-00
Automates oil changes in rotary vane and hybrid vacuum pumps
  • Drains and refills oil in most vacuum pumps in less than 13 minutes
  • Perform up to four oil changes before clean oil container must be refilled or used oil container emptied
  • Runs on 12 VDC and comes with either a 115 VAC or 230 VAC adapter
  • Add portability with the rechargeable battery pack accessory
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (Gal)1 gallon (filll container), 1 gallon (waste container)
  • Length (in)16
  • Height (in)15.75
  • Width (in)13.375
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionPrimeMate Oil Changing System, 115 VAC
  • Warranty1 year
1 Year Warranty

Key Features

  • Drains and refills oil in most vacuum pumps in less than 13 minutes
  • Perform up to four oil changes before clean oil container must be refilled or used oil container emptied
  • Runs on 12 VDC and comes with either a 115 VAC or 230 VAC adapter
  • Add portability with the rechargeable battery pack accessory
  • 1 year warranty

More About this Item

Compact design takes up less lab space and can fit onto a lab cart for easy transport. Two plastic containers, two peristaltic pumps, and two flexible tubing lines with connectors are combined under a powder-coated enclosure with lift-off cover. Tubing quick connector secures to pump''s drain port for easy tubing attachment—simply replace the drain port plug with the included 1/4" NPT(M) valved-coupling body. LED indicator lights show power on/off, draining, filling, and waste full conditions.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat