Labconco 7320040 RapidVap Vertex Evaporator; 230V, 50/60 Hz, N. American plug

Representative image only.
Labconco Mfr # 7320040 – Item # WW-26853-15
Quick evaporation of up to 50 samples at the same time
  • Built-in nitrogen regulator with independent on/off control with five rows of 10 nozzles — conserves energy during partial runs
  • Touch-screen LCD allows up to 10 user-set programs that may be stored in memory and provides display during the run
  • Compact benchtop design with small footprint
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Tubes Held50
  • Min Temperature (° C)30
  • Max Temperature (° C)100
  • Max Pressure (PSI)45
  • Gas Flow (PSI)24
  • Power (VAC)230
  • Power (Hz)50/60
  • Plug TypeUSA
  • Length (in)20 3/8
  • Width (in)12 1/2
  • Height (in)13
  • Length (cm)51.8
  • Width (cm)31.6
  • Height (cm)33.1
  • DescriptionRapidVap Vertex Evaporator; 230V, 50/60 Hz, N. American plug
  • Warranty1 year
1 Year Warranty

Key Features

  • Built-in nitrogen regulator with independent on/off control with five rows of 10 nozzles — conserves energy during partial runs
  • Touch-screen LCD allows up to 10 user-set programs that may be stored in memory and provides display during the run
  • Compact benchtop design with small footprint
  • 1 year warranty

More About this Item

Unlike water bath heaters, the dry block heater requires less maintenance, no distilled water or additives, and add no potential source of contamination. Ideal for preparation of samples in a variety of applications including drug discovery, environmental testing, agrochemistry, and forensic evidence processing. Quality construction and reliable performance are backed by a one-year warranty.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat