Labconco 5220020 PRECISE Basic Glove Box, 33.5" Wide; 230 VAC

Representative image only.
Labconco Mfr # 5220020 – Item # WW-34763-10
Laboratory protection at an economical price
  • Customizable units for specific applications
  • Easily removable window for equipment loading
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Transfer Chamber Width (in)25
  • Transfer Chamber Height (in)33.5
  • Transfer Chamber Width (cm)63.5
  • Transfer Chamber Height (cm)85.1
  • Transfer Chamber Length (in)27.5
  • Transfer Chamber Length (cm)69.9
  • Width of Equipment Sleeve (in)11
  • Width of Equipment Sleeve (cm)28
  • Chamber Width (in)33.5
  • Chamber Height (in)25
  • Chamber Depth (in)27.5
  • Exterior Width (in)52.7031
  • Exterior Height (in)31.6093
  • Exterior Depth (in)40
  • Chamber Width (cm)85.09
  • Chamber Height (cm)63.5
  • Chamber Depth (cm)69.85
  • Exterior Width (cm)133.9
  • Exterior Height (cm)80.3
  • Exterior Depth (cm)101.6
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionPRECISE Basic Glove Box, 33.5\" Wide; 230 VAC
  • Warranty1 year
1 Year WarrantyConformite EuropeenneISO9001 Certified Supplier

Key Features

  • Customizable units for specific applications
  • Easily removable window for equipment loading
  • 1 year warranty

More About this Item

Glove boxes feature a liner of one-piece molded, medium density polyethylene and a dry powder epoxy-coated steel exterior. The chamber features a 1/4" thick laminated safety glass viewing window with powder-coated steel frame and neoprene gasket. The cutout is 26 2/5"W x 12 1/2"H, and is easily removable for loading equipment. Space-saving inner and outer transfer chamber (11" nominal ID x 12"L) doors pivot upward, and are counterbalanced and equipped with quick-latches.

Units also feature an interior ceiling mounted electrical duplex receptacle with a 5 amp maximum load, and a flourescent lamp that is easily replaceable from the top of the unit. The black, chemical resistant work surface is sealed to the glove box floor, allowing for easy cleaning.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat