Labconco 3613200 Telescoping Base Stand; 3' Purifier Horizontal Clean Bench

Representative image only.
Labconco Mfr # 3613200 – Item # WW-09116-74
Labconco Telescoping Base Stands support Purifier Horizontal Clean Benches
  • 1000 pound load capacity
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)36
  • Exterior Width (in)35
  • Exterior Depth (in)29
  • Interior Width (in)35
  • Interior Depth (in)29
  • Shipping Weight (lbs)100
  • Shipping Weight (kg)45
  • DescriptionTelescoping Base Stand; 3' Purifier Horizontal Clean Bench
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1000 pound load capacity
  • 1 year warranty

More About this Item

Stands feature telescoping legs so you can select stand height during installation. Height is adjustable to eight positions in 1” increments from 27.5” to 34.5”. Frame is durable 1.75” tubular, powder-coated steel with rear crossbar supports. ADA compliant. Fixed leveling feet. 1000 lb (454 kg) load capacity.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat