Labconco 3030001 Fiberglass 30 fume hood, 1/3 HP blower, 230V/50Hz

Representative image only.
Labconco Mfr # 3030001 – Item # WW-09066-40
Small fume hoods with big benefits
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)30
  • Blower TypeStandard
  • Blower (hp)1/3
  • LightsVapor-proof
  • Switches2
  • Exterior Width (in)30
  • Exterior Height (in)52
  • Exterior Depth (in)30.125
  • Interior Width (in)25
  • Interior Height (in)36
  • Interior Depth (in)22.625
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionFiberglass 30\" Fume Hood, 1/3 HP Blower, 230 V/50 Hz
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneETL Listed

Key Features

  • 1 year warranty

More About this Item

These 30-inch fiberglass fume hoods save space while still offering many of the features and benefits of the larger hoods. Use these efficient hoods for applications requiring small work space and good fume removal.

One-piece fiberglass interior gives this hood outstanding chemical- and fire-resistance. Pre-set baffle and by-pass airflow design assure consistent ventilation regardless of sash position. The steel-constructed exterior is glacier white epoxy-coated. Hoods feature a vertical-rising tempered glass safety sash with epoxy-coated aluminum handle.

Available with or without a built-in blower, in standard or spark-proof configurations. Hoods requires a work surface--order separately. Complete your fume hood with a variety of accessories, including a storage cabinet and an air monitor (order separately). Call our Applications Specialists regarding blower sizing and ordering service fixtures, electrical duplexes, and other custom features.

What’s included:All models are shipped fully assembled. Hard-wired installations.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat