Labconco 2246706 70" Basic Fume Hood, with explosion-proof blower, 220 VAC/50 Hz

Representative image only.
Labconco Mfr # 2246706 – Item # WW-33504-25
Perfect when you need a full-sized ventilated hood to handle small quantities of chemicals
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)70
  • Blower TypeSpark-proof
  • Blower (hp)3/4
  • LightsIncandescent
  • Exterior Width (in)70
  • Exterior Height (in)53
  • Exterior Depth (in)25
  • Interior Width (in)70
  • Power (VAC)220
  • Power (Hz)50
  • Description70\" Basic Fume Hood, with explosion-proof blower, 220 VAC/50 Hz
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

Benefit from renowned Labconco design and quality—while staying within a limited budget. Basic™ hoods enable safe light-duty chemical handling for a broad range of applications. These hoods utilize by-pass airflow design to assure safe continuous ventilation regardless of sash height. All models incorporate advanced design features such as a removable curved air foil and an adjustable two-piece baffle to ensure optimal air routing. Applications should limit long-term exposure to harsh solvents and highly-corrosive vapors.


All fume hoods include a 3/16" (0.5 cm) thick tempered safety glass counterbalanced sash and a 10" (25.4 cm) diameter duct collar. Hoods are constructed of glacier white epoxy-coated 16 gauge steel and include a removable front panel and a 4" (10.2 cm) L x 41/2" (11.4 cm) W utility pass-through port with molded neoprene cover. Hoods do not include a cabinet or work surface—order in accessories.


Models are available with or without a built-in blower, and in standard or spark-proof configurations. Blowers can be mounted any of three ways—within the hood, above the hood, or on the roof of your building.


The 115 VAC models are shipped fully assembled; 220 VAC models require assembly. Cord and plug are not included.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat