Jeio Tech Lab Companion AAHA1011 Plant Growth Chamber, 300 L, 230 VAC/50 Hz

Representative image only.
Jeio Tech Lab Companion Mfr # AAHA1012K – Item # WW-39353-05
Precise airflow and temperature monitoring for optimized plant growth
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)10.6
  • Capacity (Liters)300
  • Control TypeMicroprocessor
  • Max Temperature (° C)50
  • Min Temperature (° C)5
  • Temperature Accuracy± 0.1°C
  • Temperature Uniformity± 0.8°C
  • Temperature Resolution0.1°C
  • Min Illumination (Lux)0
  • Max Illumination (Lux)20000
  • Overall Depth (in)30 1/8
  • Overall Depth (cm)76.5
  • Overall Height (in)74 13/16
  • Overall Height (cm)190
  • Overall Width (in)27 5/8
  • Overall Width (cm)70.2
  • Power (VAC)230
  • Power (Hz)50
  • Chamber Depth (in)21 5/16
  • Chamber Depth (cm)54.1
  • Chamber Height (in)43 5/16
  • Chamber Height (cm)110
  • Chamber Width (in)20
  • Chamber Width (cm)50.8
  • Display TypeDigital
  • DescriptionPlant Growth Chamber, 300 L, 230 VAC/50 Hz
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • 2 year warranty

More About this Item

These programmable growth chambers provide precise temperature control to maximize your plant growth. The 10-step program allows you to set temperature, humidity, and illumination profile which can be repeated up to 999 times. Dual sensors monitor water level and a quick-response electronic sensor maintains required humidity levels. Efficient airflow design provides even and accurate heat dispersion. Overtemperature safety features protect plants from being exposed to excess heat by shutting off power. Open door alarm minimizes loss of heat and humidity. Inner glass doors allow you to view plants without impairing interior conditions.
Interior is constructed of 304 stainless steel (304 SS) for easy clean-up and resistance to dirt. Exterior is made of powder-coated stainless steel. Interior doors are made of tempered glass for added protection and safety. Each unit includes casters for easier movement during transport and installation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat