Jeio Tech Lab Companion AAH44063U 17L Reciprocal Shaking Water Bath - 120VAC, 60Hz

Representative image only.
Jeio Tech Lab Companion Mfr # AAH44063U – Item # WW-12054-00
PID temperature and speed control at economical prices
  • Gentle start shaking minimzes shock to samples
  • Dual LED displays show actual or set temperature and shaking speed
  • Included gable cover minimizes fluid loss from evaporation
  • 2 year warranty

PRODUCT OPTIONS

Call For Price

₹45,200.00 - ₹52,000.00INR / Each

for an additional
₹45,200.00INR / Each
for an additional
₹52,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeShaking Water Bath
  • Reservoir Capacity (L)17
  • Max Temperature (° C)100
  • Min Temperature (° C)Ambient
  • Low-Level CutoffYes
  • Temperature ControlPID
  • Temperature SettingDigital
  • TimerContinuous or timed from 1 min to 99 hr 59 min
  • Power (VAC)115
  • Power (Hz)60
  • Description17L Reciprocal Shaking Water Bath - 120VAC, 60Hz
  • Warranty2 year
Two year warrantyISO9001 Registered Supplier

Key Features

  • Gentle start shaking minimzes shock to samples
  • Dual LED displays show actual or set temperature and shaking speed
  • Included gable cover minimizes fluid loss from evaporation
  • 2 year warranty

More About this Item

These shaking baths feature microprocessor temperature control with built-in calibration. Store up to three temperature settings for fast recall. Shaker mechanism has its own control key enabling you to use the unit as a constant temperature bath. Digital timer can be set from 1 to 99 hr 59 min and includes a delayed on/off capability. Shaking carriage can be removed allowing you to attach racks without contacting the fluid. Safety features include independent overtemperature and low-level alarms.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat