Jeio Tech Lab Companion AAH21162K 2.1 Cubic ft. Digitally Controlled Gravity Convection Incubator, 240V 50/60 Hz

Representative image only.
Jeio Tech Lab Companion Mfr # AAH21162K – Item # WW-79510-00
With RS232 Communication Interface and software for remote PC control
  • CLS (customer logical safe) – control system thermal safety features
  • Fine tune PID temperature control with auto-tuning feature
  • Electronic programmable timer for setting start and stop automatically
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)2.1
  • Capacity (Liters)59.5
  • Control TypeMicroprocessor
  • Max Temperature (° C)75
  • Overall Depth (in)21 3/4
  • Overall Depth (cm)55.2
  • Overall Height (in)29 1/4
  • Overall Height (cm)74.3
  • Overall Width (in)23 1/2
  • Overall Width (cm)59.7
  • Power (VAC)240
  • Chamber Depth (in)14 1/4
  • Chamber Depth (cm)36.2
  • Chamber Height (in)16 1/2
  • Chamber Height (cm)41.9
  • Chamber Width (in)15 3/4
  • Chamber Width (cm)40
  • Number Of Shelves2
  • Description2.1 Cubic ft. Digitally Controlled Gravity Convection Incubator, 240V 50/60 Hz
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • CLS (customer logical safe) – control system thermal safety features
  • Fine tune PID temperature control with auto-tuning feature
  • Electronic programmable timer for setting start and stop automatically
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat