Kuntze K CL2- 117 Free Chlorine Analyzer System with Self Cleaning, 220 VAC

Representative image only.
Kuntze Mfr # 70005200K – Item # WW-27400-09
Low-maintenance measurement and control of free chlorine
  • User-friendly, plain text menu guidance
  • Security of password control functions
  • Display of relay status and error messages
  • Two P/PI-controller with two relays
  • Integrated flow monitoring with Pt 100 temperature reading
  • Low-maintenance, automatic sensor cleaning on Krypton systems
  • Scalable, galvanically isolated 4 to 20 mA output
  • Invertible alarm output; permanent or pulse contact
  • Low maintenance automatic sensor cleaning

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeOn/Off
  • Display TypeLCD
  • Housing MaterialNEMA 4X, IP 65
  • Min Dissolved Oxygen (mg/L (ppm))0.05
  • Max Dissolved Oxygen (mg/L (ppm))20
  • Dissolved Oxygen Resolution0.01
  • Dissolved Oxygen Accuracy±1% full-scale
  • Min Temperature (° C)-30
  • Max Temperature (° C)140
  • Min Temperature (° F)-22
  • Max Temperature (° F)284
  • Output Current0-20mA
  • Output Relay2 SPST relays
  • Relay Delay0 to 200 sec
  • Width (cm)39.37
  • Height (cm)69.53
  • Width (in)15 1/2
  • Height (in)27 3/8
  • DescriptionFree Chlorine Analyzer System with Self Cleaning, 220 VAC
Conformite Europeenne

Key Features

  • User-friendly, plain text menu guidance
  • Security of password control functions
  • Display of relay status and error messages
  • Two P/PI-controller with two relays
  • Integrated flow monitoring with Pt 100 temperature reading
  • Low-maintenance, automatic sensor cleaning on Krypton systems
  • Scalable, galvanically isolated 4 to 20 mA output
  • Invertible alarm output; permanent or pulse contact
  • Low maintenance automatic sensor cleaning

More About this Item

Kuntze Krypton free chlorine systems provide low maintenance solutions for on-line disinfectant. These plug-and-play analyzers are designed for easy and accurate readings. The analyzer employs a unique metallic tip electrode with built-in 100 Pt temperature sensor that is able to withstand aggressive water environments where membrane tip electrodes experience failure.

The Krypton K CL2 system also includes ASR automatic sensor cleaning technology; the self-cleaning feature make it a maintenance free analyzer.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat