Koehler K45290 Front View Distillation Apparatus, Group 4, right side, 220 VAC

Representative image only.
Koehler Mfr # K45290 – Item # WW-59873-25
Observe temperatures of samples when evaporated and condensed under controlled conditions
  • Observe temperatures of samples when evaporated and condensed under controlled conditions
  • Conforms to ASTM D 86, D 285, and related ASTM international specifications
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • ASTM MethodD 86/D 285
  • Power (VAC)220
  • Length (in)15 1/4
  • Height (in)19 1/2
  • Width (in)18 1/4
  • Length (cm)38.735
  • Height (cm)49.53
  • Width (cm)46.355
  • DescriptionFront View Distillation Apparatus, Group 4, right side, 220 VAC
  • Warranty1 year
1 Year Warranty

Key Features

  • Observe temperatures of samples when evaporated and condensed under controlled conditions
  • Conforms to ASTM D 86, D 285, and related ASTM international specifications
  • 1 year warranty

More About this Item

Designed for testing grade no. 2 fuel oil, grade no. 2-D diesel fuel oil, and other distillates requiring condenser bath temperatures up to 140°F (60°C). Also suitable for gasolines, aviation turbine fuels, napthas, kerosenes and other liquid petroleum products. Features a 300 W copper immersion condenser heater with stepless electronic control.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat