Koehler K45090 Front View Distillation Apparatus, Groups 0, 1, 2, and 3, right side, 220 VAC

Representative image only.
Koehler Mfr # K45090 – Item # WW-59873-05
Observe temperatures of samples when evaporated and condensed under controlled conditions
  • Conforms to ASTM D86, D285, and related ASTM international specifications
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • ASTM MethodD 86/D 285
  • Power (VAC)220
  • Length (in)15 1/2
  • Height (in)19 1/2
  • Width (in)18 1/4
  • Length (cm)39.37
  • Height (cm)49.53
  • Width (cm)46.355
  • DescriptionFront View Distillation Apparatus, Groups 0, 1, 2, and 3, right side, 220 VAC
  • Warranty1 year
1 Year Warranty

Key Features

  • Conforms to ASTM D86, D285, and related ASTM international specifications
  • 1 year warranty

More About this Item

Distillation system evaporates and condenses samples under controlled conditions, for observation of the temperature at which various percentages are recovered, and/or the percentages recovered at specified temperatures.
Front View Distillation Apparatus, Groups 0, 1, 2, and 3
Designed for testing motor and aviation gasolines, aviation turbine fuels, napthas, kerosenes, distillate fuels, natural gasoline, liquid hydrocarbon mixtures, and other petroleum products. Features a 1000 W heater with stepless variable control, and push-turn heater elevation control knob.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat