Koehler K25339 Copper Corrosion Test Bath, 230 VAC

Representative image only.
Koehler Mfr # K25339 – Item # WW-59876-31
Microprocessor temperature controller for stability
  • Complies with ASTM D130 specifications
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)374
  • Min Temperature (° F)Ambient
  • Max Temperature (° C)190
  • Min Temperature (° C)Ambient
  • Capacity (Gal)5
  • Capacity (L)18.9
  • ASTM MethodD130, D6074, D6158
  • Power (VAC)230
  • Power (Hz)50/60
  • Height (in)14
  • Width (in)12 1/2
  • Depth (in)15 1/2
  • Height (cm)35.56
  • Width (cm)31.75
  • Depth (cm)39.37
  • DescriptionCopper Corrosion Test Bath, 230 VAC
  • Warranty1 year
1 Year Warranty

Key Features

  • Complies with ASTM D130 specifications
  • 1 year warranty

More About this Item

Determine the corrosiveness to copper of petroleum-based fuels and biodiesel by immersing a copper strip in the test sample at an elevated temperature. Compare the tarnish color of the strip to a ASTM Copper Strip Corrosion Standard (sold separately) to assess the relative corrosiveness level.
The constant-temperature bath features a digital temperature controller and a 750-watt heater; maintains a temperature stability of ±2°F (1°C). Overtemperature control interrupts power to the heater if programmed temperature is reached. Built-in support rack holds up to 16 test tubes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat