Koehler K23050 Salt-In-Crude Analyzer, 115/230V, 50/60 Hz

Representative image only.
Koehler Mfr # K23050 – Item # WW-59876-20
Conforms to ASTM D3230 specifications
  • Improve desalting operations—quick analysis leads to prompt corrective action
  • Portable for field or laboratory testing
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Range0 to 2, 2 to 20, 20 to 200, and 200 to 1500 uS
  • ASTM MethodASTM D3230
  • OutputRS-232
  • Battery TypeNiCd rechargeable batteries
  • Length (in)9
  • Height (in)2 1/2
  • Width (in)4 1/4
  • Length (cm)22.86
  • Height (cm)6.35
  • Width (cm)10.795
  • DescriptionSalt-In-Crude Analyzer, 115/230V, 50/60 Hz
  • Warranty1 year
1 Year Warranty

Key Features

  • Improve desalting operations—quick analysis leads to prompt corrective action
  • Portable for field or laboratory testing
  • 1 year warranty

More About this Item

Quickly analyze oil samples with this salt-in-crude analyzer and make the necessary operation changes to prevent corrosion of equipment and pipelines due to excessive salt content. Analyzer measures conductance, and temperature (°C or °F) of crude oil samples, and pH of aqueous samples. Automatically calculates salt content from measured conductance and temperature values. Measure conductivity over four ranges 0-2, 2-20, 20-200, and 200-1500 µS. The self-calibration feature allows the operator to adjust for any drift without re-entering standard temperature curves.
Alpha-numeric display shows any four of the following parameters: salts, conductance, conductance @25°C, pH, pH millivolts, temperature, battery voltage, date, time, logging ID, and ID increment value. Internal memory holds approximately 500 individual test results. Download data to your computer (requires Windows® 2000/XP/Vista) for tracking and test comparisons with RS232 data port.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat