Kodiak Digital Ultrasonic Drum Level Gauge, 4-20 mA; Battery and 24 VDC Powered

Representative image only.
Kodiak Mfr # DFT-220 – Item # WW-68349-53
Never come up empty—reads to ±0.50 gallon (1 liter)
  • Resists temperature fluctuations
  • Ideal for applications involving diesel fuel, oils, hydraulic fluid, and water†
  • Works with 15, 30, or 55 gallon (57, 114, or 208 liter) vertical drums
  • Digital display indicates volume in gallons or liters numerically and as an analog bar graph

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Max Depth (in)40
  • Min Depth (in)5
  • Accuracy Of Depth Range±2% full-scale volume
  • Signal Output4 to 20 mA
  • Wetted Material304/316 SS, glass-filled PBT, and HDPE
  • Max Process Temperature (° C)50
  • Min Process Temperature (° F)32
  • DescriptionDigital Ultrasonic Drum Level Gauge; Battery and 24 VDC Powered, 4-20 mA Out

Key Features

  • Resists temperature fluctuations
  • Ideal for applications involving diesel fuel, oils, hydraulic fluid, and water†
  • Works with 15, 30, or 55 gallon (57, 114, or 208 liter) vertical drums
  • Digital display indicates volume in gallons or liters numerically and as an analog bar graph

More About this Item

Ultrasonic drum level gauges feature all laser-welded design and custom integrated signal conditioning for calibration and temperature compensation.

Connects directly to the 3/4" and 2" bungholes of a drum. Digital display indicates volume in gallons or liters numerically and as an analog bar graph. A red, low-level warning light also illuminates when total volume drops below 10%.
Can operate on two 9 V batteries (not included) to display a static reading; update the level readings by pushing the "Refresh/Select" button. Model 68349-53 can also be powered by 24 VDC to obtain continuously updated level measurements and to take advantage of the 4 to 20 mA output. Auto shut-off feature prolongs battery life.
†Not intended for use with gasoline.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat