Knick 904XPHKIT Intrinscially Safe Handheld pH Meter Kit

Representative image only.
Knick Mfr # 904XPHKIT – Item # WW-59351-02
For environments where nonsparking equipment is required
  • Zone 0/1 ATEX approved for classified areas
  • Graphical color display with high resolution for daylight-readable color
  • Integrated panel protects display and also serves as a meter stand
  • Data logger for 5000 GLP data sets with the convenience of USB connectivity
  • Choice of analog or digital Memosens® electrode technology
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeLCD
  • Min pH (pH)-2
  • Max pH (pH)14
  • pH Resolution0.01/0.1
  • pH Accuracy0.01
  • Max Conductivity
  • Min Temperature (° C)0
  • Max Temperature (° C)120
  • Min Temperature (° F)32
  • Max Temperature (° F)248
  • InterfaceUSB
  • WaterproofYes
  • BatteryRechargeable Li-ion battery (included)
  • Width (cm)16.03375
  • Height (cm)3.175
  • Width (in)6 5/16
  • Length (in)5 1/4
  • Height (in)1 1/4
  • DescriptionIntrinscially Safe Handheld pH Meter Kit
  • Warranty3 year
3 Year WarrantyConformite EuropeenneIntrinsically Safe

Key Features

  • Zone 0/1 ATEX approved for classified areas
  • Graphical color display with high resolution for daylight-readable color
  • Integrated panel protects display and also serves as a meter stand
  • Data logger for 5000 GLP data sets with the convenience of USB connectivity
  • Choice of analog or digital Memosens® electrode technology
  • 3 year warranty

More About this Item

These intrinsically safe portable meters are Zone 0/1 ATEX approved for use in environments where nonsparking equipment is required. Meters feature segmented graphic display, easy-to-use interface, data logging for 5000 data sets with GLP time-and-date stamp, USB port connectivity, and durable waterproof housing. Measurement stability and electrode condition indicators are visible on display.

Meters accept both analog and Memosens digital electrode technology.


REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat