Kinesis TELOS SPE Format Flash Chromatography Column, slip tip, C18, 70 g/150 mL; 8/pk

Representative image only.
Kinesis Item # WW-06475-23
Ideal for first stage clean-up columns post synthesis using a vacuum manifold
  • Bonded octadecyl stationary phase offers reverse phase flash capabilities
  • Has a pore size of 60Å and a carbon loading of ≈18%

SPECS & DESCRIPTION

Specifications & Description

  • Bed Mass (g)70
  • Carbon Loading≈18%
  • Column Particle Size (µm)50
  • Total Volume Capacity (mL)150
  • SorbentC22

Key Features

  • Bonded octadecyl stationary phase offers reverse phase flash capabilities
  • Has a pore size of 60Å and a carbon loading of ≈18%

More About this Item

Easily connect to flash chromatography system using the Luer-slip connection. Use columns on a rack or stand using gravity flow or with vacuum processing stations. All columns are made from polypropylene and come with polyethylene frits.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat