Cole-Parmer TELOS® QuEChERS Clean-Up Kit for Fats, Proteins, and Pigments, AOAC 2007.01, 15 mL; 50/pk

Representative image only.
Kinesis Item # WW-06478-80
Optimized to perform more advanced clean up of the sample
  • Remove pigments, acids, and fats using three different combinations of SPE sorbents
  • Anhydrous magnesium sulfate removes any excess water
  • Applications: Romoval of fats, proteins, and pigments: 400 mg PSA, 400 mg C18, & 400 mg PestiCarb

SPECS & DESCRIPTION

Specifications & Description

  • Total Volume Capacity (mL)15
  • ApplicationsRomoval of fats, proteins, and pigments: 400 mg PSA, 400 mg C18, & 400 mg PestiCarb
  • MethodologyAOAC 2007.01
  • Sorbent1.2 g MgSO4 (anhydrous), 400 mg PSA, 400 mg C18, & 400 mg PestiCarb

Includes

15 mL centrifuge tubes.

Key Features

  • Remove pigments, acids, and fats using three different combinations of SPE sorbents
  • Anhydrous magnesium sulfate removes any excess water
  • Applications: Romoval of fats, proteins, and pigments: 400 mg PSA, 400 mg C18, & 400 mg PestiCarb

More About this Item

Further clean up of samples is easy with TELOS QuEChERS clean up kits. After initial sample prep with the extraction kit, a more advanced clean up is often required for the removal of interferences such as pigments, organic acids and fats. The removal of these interferences is carried out using a combination of three different SPE sorbents (see below).

TELOS PestiCarb: removes pigments, including chlorophyll and carotenoids
TELOS PSA: removes organic acids
TELOS C18: removes nonpolar interferences, including fats

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat