Cole-Parmer TELOS® Flash Chromatography Column, Luer lock, C18, 90 g; 5/pk

Representative image only.
Cole-Parmer Item # WW-06475-27
Use with SP and Idolera™ systems from Biotage®
  • Optimized column geometry provides maximum recovery
  • Bonded octadecyl stationary phase offers reverse phase flash capabilities
  • Has a pore size of 60Å and a carbon loading of ≈18%

SPECS & DESCRIPTION

Specifications & Description

  • Bed Mass (g)90
  • Carbon Loading≈18%
  • Column Particle Size (µm)50
  • Wetted MaterialsPolypropylene column, polyethylene frit
  • Max Pressure (PSI)180
  • SorbentC18

Key Features

  • Optimized column geometry provides maximum recovery
  • Bonded octadecyl stationary phase offers reverse phase flash capabilities
  • Has a pore size of 60Å and a carbon loading of ≈18%

More About this Item

Make connections to flash chromatography instruments quick, easy, and secure with Luer-lok connectors. Columns are made of polypropylene and have pressure ratings to support common flash chromatography back pressures.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat