Cole-Parmer TELOS® SPE Format Flash Chromatography Column, slip tip, Silica, 25 g/150 mL; 8/pk

Representative image only.
Cole-Parmer Item # WW-06474-75
Ideal for first stage clean-up columns post synthesis using a vacuum manifold
  • Excellent for purification of a wide range of synthetic and natural compounds
  • Use with vacuum manifold or with Biotage FlashMaster system

SPECS & DESCRIPTION

Specifications & Description

  • Bed Mass (g)25
  • Media Volume (mL)150
  • Column Particle Size (µm)50
  • Wetted MaterialsPolypropylene column, polyethylene frit
  • Max Pressure (PSI)180
  • SorbentSilica‡

Key Features

  • Excellent for purification of a wide range of synthetic and natural compounds
  • Use with vacuum manifold or with Biotage FlashMaster system

More About this Item

Easily connect to flash chromatography system using the Luer-slip connection. Use columns on a rack or stand using gravity flow or with vacuum processing stations. All columns are made from polypropylene and come with polyethylene frits.

Column has 37 mm diameter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat