Cole-Parmer Snap Top Vial with Fused Silanized Glass Insert, Amber Polymethylpentene, 0.2 mL, Neck Dia. 11 mm; 1000/pk

Representative image only.
Cole-Parmer Item # WW-98705-27
Easily store samples. Easy to seal and reopen.
  • Various sizes of neck diameters to meet application needs
  • Available with or without fused glass micro inserts for small volume sample handling
  • Silanized glass micro inserts minimize absorption of polar compounds
  • Choose clear or amber vials in glass or plastic
  • Designed for use with Snap Top Caps, eliminating the need for crimping
  • Amber color Polymethylpentene silanized vial with a fused glass insert and capacity of 0.2 mL

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)0.2
  • Tube MaterialTPX/glass
  • Tube ColorAmber
  • Height (mm)32
  • Outside Diameter (mm)12
  • Special FeaturesSilanized fused glass insert
  • DescriptionSnap Top Vial, Amber TPX, 0.2 mL, 11 mm, Fused Silanized Glass Insert; 1000/pk

Key Features

  • Various sizes of neck diameters to meet application needs
  • Available with or without fused glass micro inserts for small volume sample handling
  • Silanized glass micro inserts minimize absorption of polar compounds
  • Choose clear or amber vials in glass or plastic
  • Designed for use with Snap Top Caps, eliminating the need for crimping
  • Amber color Polymethylpentene silanized vial with a fused glass insert and capacity of 0.2 mL

More About this Item

These Snap Top Vials are crafted of either glass, polymethylpentene or polypropylene and available in a slew of sizes and configurations, including a vial shaped like a champagne glass. Select models feature blank labels for your labeling needs. Silanized vials minimize adsorption of polar compounds, including amino acids, proteins and phenols to the inner surface of the glass.

All 11 mm neck size glass vials are made of 1st hydrolytic Class 52 expansion borosilicate glass, while the 18- and 22-mm neck size vials of 3rd hydrolytic glass.

Vials feature fused glass micro insert firmly seated in the TPX vial. The glass slightly exceeds the rim of the vial ensuring a tight seal between the septum and the glass. Silanization process reduces the concentration of free hydroxyl groups on the inner surface of the vial minimizing the adsorption of polar compounds, including amino acids, proteins, and phenols.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat