Kinesis Screw-Thread Vial, Amber Glass, 4 mL, 13 mm, Cap with Butyl/PTFE Septum; 1000/pk

Representative image only.
Kinesis Item # WW-98705-11
Screw thread with closed cap ensure a tight seal
  • Made from high-quality Type I Class 51 expansion borosilicate glass
  • Amber glass vial with butyl/PTFE septum
  • Excellent for light sensitive samples

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)4
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat
  • Tube ColorAmber
  • Cap TypeClosed
  • Cap MaterialPolypropylene
  • Cap colorBlack
  • Thread13 mm
  • Septum TypeRed butyl/gray PTFE
  • Height (mm)45
  • Outside Diameter (mm)15
  • Special FeaturesRed butyl/gray PTFE septum; amber
  • DescriptionKinesis Screw-Thread Vial, Amber Glass, 4 mL, 13 mm, Cap with Butyl/PTFE Septum; 1000/pk

Includes

Closed top PP cap with red butyl/gray PTFE septum.

Key Features

  • Made from high-quality Type I Class 51 expansion borosilicate glass
  • Amber glass vial with butyl/PTFE septum
  • Excellent for light sensitive samples

More About this Item

Safely and securely store samples with these screw neck vials.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat