Cole-Parmer Sample Vial and Cap Kit, Screw Neck, Clear Glass, 12 mL, with PTFE Lined Closed Caps; 1000/pk

Representative image only.
Cole-Parmer Item # WW-98702-27
Maximize recovery needed for small-sample applications
  • Made of Type I borosilicate glass
  • Select amber vials for light-sensitive samples

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)12
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap TypeScrew Neck
  • Cap MaterialPolypropylene
  • Septum TypePTFE lined
  • SterileNo
  • Height (in)2 41/64
  • Outside Diameter (in)3/4
  • Height (mm)66
  • Outside Diameter (mm)19
  • DescriptionSample Vial and Cap Kit, Screw Neck, Glass, 12 mL, with PTFE Lined Closed Caps; 1000/pk

Includes

vials, PTFE-lined closed top polypropylene caps.

Key Features

  • Made of Type I borosilicate glass
  • Select amber vials for light-sensitive samples

More About this Item

Type I borosilicate glass offers excellent chemical resistance to acid and neutral solutions. Preassembled vials come with PTFE-lined closed caps. Order screw neck vials and caps separately for larger volumes, or different septum materials, to customize to your application.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat