Kinesis Rimless Test Tube, 10 x 75mm, glass; 1000/pk

Representative image only.
Kinesis Item # WW-98700-04
Rimless tubes offer convenient plugging and rack storage
  • Constructed of clear glass
  • Measures 10 mm x 75 mm

SPECS & DESCRIPTION

Specifications & Description

  • Tube MaterialGlass
  • Tube ColorClear
  • Tube Length (mm)75
  • Tube Outside Diameter (OD) (mm)10
  • DescriptionRimless Test Tube, 10 x 75mm, glass; 1000/pk

Key Features

  • Constructed of clear glass
  • Measures 10 mm x 75 mm

More About this Item

These Kinesis® rimless test tubes are made of clear glass for easy sample viewing and measure 10 mm OD by 75 mm long.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat