Cole-Parmer Polypropylene Storage Box, Red, 49 x 4 mL Vials, with Alphanumeric Coding; Each

Representative image only.
Cole-Parmer Item # WW-98702-59
Sturdy polypropylene storage boxes hold vials in place
  • Inspect, reference, and identify samples through the and clear lid and easy-to-read numeric grid
  • Select models with alphanumeric coding to help organize and keep track of samples

PRODUCT OPTIONS

₹3,900.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Tubes Held49
  • Tube Size4 mL
  • ColorRed
  • Width (in)5 1/10
  • Depth (in)5 1/10
  • Height (in)2 1/20
  • Width (cm)13
  • Height (cm)5.2
  • Depth (cm)13
  • Capacity49 x 4 mL
  • DescriptionPolypropylene Storage Box, Red, 49 x 4 mL Vials, with Alphanumeric Coding

Key Features

  • Inspect, reference, and identify samples through the and clear lid and easy-to-read numeric grid
  • Select models with alphanumeric coding to help organize and keep track of samples

More About this Item

Durable polypropylene storage boxes are available in a range of colors for easy identification. Choose from boxes that accommodate different tube sizes for any application.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat