Kinesis KX Filtration System, 300 mL / 1 L

Representative image only.
Kinesis Item # WW-12918-12
All-glass filtration system, filter holder with funnel, flask, and aluminum clamp
  • Minimize contact between sample and filtration system
  • Complete filtration assembly just add a membrane

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Filter Diameter (mm)47
  • Height (in)24
  • Body MaterialBorosilicate glass
  • Receiver Capacity (mL)1000
  • Funnel Size (mL)300
  • Connection1/4" barbed
  • Adapter ColorTransparent
  • DescriptionFiltration System, 300 mL / 1 L, clamp, 1/4" barb, 1/cs

Key Features

  • Minimize contact between sample and filtration system
  • Complete filtration assembly just add a membrane

More About this Item

Use our all-glass filtration systems for your work with particulate, microbiological, and HPLC to minimize contact between material and sample. 47 mm glass membrane funnel mounts on a flask reservoir with a ground glass joint. The glass membrane funnel’s drip tube is positioned below the ¼” barb to stop any sample aspiration in to the vacuum hose. Clean the all-glass system with organic and aqueous solvents.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat