Cole-Parmer EPA Screw Neck Vial, 30 mL, 24mm, Glass; 1000/pk

Representative image only.
Cole-Parmer Item # WW-98700-52
Meets EPA requirements for testing environmental contaminants
  • Made of Type I borosilicate glass for testing of potentially harmful environmental contaminants in water or soil samples
  • Vials meet the requirements of the US Environmental Protection Agency (EPA) for contamination-free containers
  • Choose from 20-, 40-, or 60-mL vials or vial kits for your specific application
  • Constructed of clear glass with a 72.5 mm height and 28 mm outer diameter

PRODUCT OPTIONS

₹51,500.00INR / Pkg of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)30
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat
  • Tube ColorGlass
  • Cap Diameter (mm)24
  • SterileNo
  • Height (in)2 27/32
  • Outside Diameter (in)1 1/10
  • Height (mm)72.5
  • Outside Diameter (mm)28
  • DescriptionEPA Screw Neck Vial, 30 mL, 24mm, Glass; 1000/pk

Key Features

  • Made of Type I borosilicate glass for testing of potentially harmful environmental contaminants in water or soil samples
  • Vials meet the requirements of the US Environmental Protection Agency (EPA) for contamination-free containers
  • Choose from 20-, 40-, or 60-mL vials or vial kits for your specific application
  • Constructed of clear glass with a 72.5 mm height and 28 mm outer diameter

More About this Item

These flat bottom EPA vials are free of substances that might influence sample analysis. Chemically inert type I borosilicate glass is ideal for soil and water samples. Vials are available in clear glass or amber glass for light sensitive samples. Select from standard EPA vials, vials with a certificate of cleanliness, preassembled vials with caps, or precleaned and preassembled vials with caps.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat