Cole-Parmer Crimp Vial, Glass, 1.1 mL, 11 mm, Conical Bottom; 1000/pk

Representative image only.
Cole-Parmer Item # WW-98705-65
Easily store samples
  • 11 mm neck diameter
  • 1.1 mL, conical bottom

PRODUCT OPTIONS

₹102,000.00INR / Pkg of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)1.1
  • Tube MaterialGlass
  • Tube ColorClear
  • Height (mm)32
  • Outside Diameter (mm)12
  • Special FeaturesMicro-vial
  • DescriptionCrimp Vial, Glass, 1.1 mL, 11 mm, Conical Bottom; 1000/pk

Key Features

  • 11 mm neck diameter
  • 1.1 mL, conical bottom

More About this Item

Vials are made from Type I borosilicate glass to provide excellent chemical resistance to acid and neutral solutions.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat