Cole-Parmer Crimp Neck Vial and Cap Kit, HPLC/GC Certified Glass Vials, 11 mm, UltraClean ™ Silicone/PTFE Septa; 1000/pk

Representative image only.
Kinesis Item # WW-98702-62
Vial kits combine vials and caps with septa for your convenience
  • Resealable box helps prevent contamination during use
  • Constructed with silicone/PTFE septa for contaminant free sampling
  • 2-mL size ideal for chromatography applications
  • UltraClean silicone/PTFE septa are optimized for gas chromatography and headspace analysis

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)2
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap TypeCrimp neck
  • Cap Diameter (mm)11
  • Cap colorBlue
  • Septum TypeUltraClean™ silicone white/PTFE red
  • SterileNo
  • Height (in)1 17/64
  • Outside Diameter (in)15/32
  • Height (mm)32
  • Outside Diameter (mm)12
  • Special FeaturesHPLC/GC certified glass with label
  • DescriptionCrimp Neck Vial and Cap Kit, HPLC/GC Certified Glass Vials, 11 mm, UltraClean ™ Silicone/PTFE Septa; 1000/pk

Includes

vials, polypropylene caps with center hole, and septa.

Key Features

  • Resealable box helps prevent contamination during use
  • Constructed with silicone/PTFE septa for contaminant free sampling
  • 2-mL size ideal for chromatography applications
  • UltraClean silicone/PTFE septa are optimized for gas chromatography and headspace analysis

More About this Item

Vials are available in clear or amber glass with label and filling lines. Amber vials are ideal for light sensitive samples.
UltraClean silicone/PTFE septa are optimized for gas chromatography and headspace analysis. The pre-slit septa prevent a vacuum forming inside the vial.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat