DWK Life Sciences (Kimble) Kimax Round Bottom Soxhlet Allihn Bulb Condenser, 500 mL; 1/Pk

Representative image only.
DWK Life Sciences (Kimble) Mfr # 585050-0023 – Item # WW-99037-18
Extract soluble components from a solid sample into an organic solvent
  • Soxhlets are made of low extractable borosilicate glass and come complete with extractor, condenser, and flask
  • Model 99036-00 has screw thread connections
  • Models 99036-10 and -20 have ground glass joints
  • An extraction thimble is required to support the sample within the extractor
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)500
  • Condenser TypeAllihn
  • Flask TypeRound-bottom
  • Condenser Joint Size55/50
  • Body Inside Diameter (mm)49
  • Body Inside Diameter (in)1.93
  • Body Length (mm)180
  • Body Length (in)7.08
  • DescriptionRound Bottom Soxhlet Allihn Bulb Condenser, 500 mL; 1/Pk
  • Warranty1 year
1 Year Warranty

Key Features

  • Soxhlets are made of low extractable borosilicate glass and come complete with extractor, condenser, and flask
  • Model 99036-00 has screw thread connections
  • Models 99036-10 and -20 have ground glass joints
  • An extraction thimble is required to support the sample within the extractor
  • 1 year warranty

More About this Item

Place a soil sample in the thimble and heat the solvent contained in the flask. As the solvent vapors rise (passing through the extraction thimble), they enter the water-cooled condenser, and reliquify. When the liquid level in the extractor reaches the top of the siphon tube, siphoning action returns the extract-enriched solvent to the flask.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat