Kestrel 5400 Heat Stress Tracker 6 1/2" x 2 3/8" x 1 1/8" (165 x 59 x 28 mm)

Representative image only.
Kestrel Mfr # 0854ORA – Item # WW-37954-12
Provides waterless WBGT measurement
  • Measures WBGT, thermal work limit (TWL), wind speed, temperature, wind chill, and many other related parameters
  • Data logger (automatic and manual) stores, recalls, and downloads for later analysis and graphing
  • Data download through available IR cradle accessory or
  • Data download wirelessly with bluetooth model
  • Waterproof case
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Velocity (ft/min)11948
  • Min Air Velocity (ft/min)59
  • Air Velocity Resolution1 ft/min (0.1 m/s)
  • Air Velocity Accuracy±3%
  • Min Temperature (° F)-20
  • Max Temperature (° F)158
  • Min Temperature (° C)-29
  • Max Temperature (° C)70
  • Temperature Accuracy±1.8°F (1°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Max RH (%)100
  • Min RH (%)0
  • RH Resolution0.1% RH
  • RH Accuracy±3%
  • Min Wind Chill (° F)-20
  • Max Wind Chill (° F)158
  • Min Wind Chill (° C)-29
  • Max Wind Chill (° C)70
  • Wind Chill Resolution0.1°F (0.1°C)
  • Wind Chill Accuracy±1.8°F (1°C)
  • Min Dew Point (° F)-20
  • Max Dew Point (° F)158
  • Min Dew Point (° C)-29
  • Max Dew Point (° C)70
  • Dew Point Resolution0.1°F (0.1°C)
  • Dew Point Accuracy±3.4°F (1.9°C)
  • Min Wet Bulb Temperature (° F)32
  • Max Wet Bulb Temperature (° F)158
  • Min Wet Bulb Temperature (° C)0
  • Max Wet Bulb Temperature (° C)70
  • Wet Bulb Temperature Resolution0.1°F (0.1°C)
  • Wet Bulb Temperature Accuracy±0.8°C
  • Min Barometric Pressure (in Hg)0.3
  • Max Barometric Pressure (in Hg)32.5
  • Barometric Pressure Resolution0.01\" Hg
  • Barometric Pressure Accuracy±0.03\" Hg (0.1 mbar)
  • Max Altitude (ft)30000
  • Data LoggingYes
  • Data Storage (samples)3600
  • Logging Intervals2 seconds to 12 hours
  • Width (in)2 3/8
  • Height (in)1 1/8
  • Length (in)6 1/2
  • BatteryTwo AAA
  • DescriptionHeat Stress Tracker 6 1/2\" x 2 3/8\" x 1 1/8\" (165 x 59 x 28 mm)
  • Warranty5 years
5 Year WarrantyConformite EuropeenneIP 67

Key Features

  • Measures WBGT, thermal work limit (TWL), wind speed, temperature, wind chill, and many other related parameters
  • Data logger (automatic and manual) stores, recalls, and downloads for later analysis and graphing
  • Data download through available IR cradle accessory or
  • Data download wirelessly with bluetooth model
  • Waterproof case
  • 5 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat