Kestrel 0830 Pocket Weather Meter, Waterproof

Representative image only.
Kestrel Mfr # 0830 – Item # WW-10382-16
Measure air velocity and other weather parameters accurately and easily
  • Wide range of field selectable units
  • Large easy-to-read display
  • Waterproof IP67-rated casing
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (Outside) (° F)158
  • Min Temperature (Outside) (° F)-20
  • Temperature Accuracy (Outside) (° F)±0.9
  • Max Temperature (Outside) (° C)70
  • Min Temperature (Outside) (° C)-29
  • Temperature Accuracy (Outside) (° C)±0.5
  • Max Humidity RH (Outside) (%)95
  • Min Humidity RH (Outside) (%)5
  • Humidy Accuracy (Outside)±0.03
  • Max Humidity RH (Inside) (%)95
  • Min Humidity RH (Inside) (%)5
  • Dew Point Accuracy±3.4°F (1.9°C)
  • Max Wind Speed (ft/min)7874
  • Min Wind Speed (ft/min)118
  • Display Type3.5-digit LCD, aviation green backlight
  • Battery TypeCR2032 battery
  • Height (in)1 1/8
  • Length (in)4 7/8
  • Width (in)2
  • Length (cm)12.2
  • Height (cm)2.8
  • Width (cm)4.8
  • DescriptionPocket Weather Meter, Waterproof
  • Warranty5 years
5 Year WarrantyConformite Europeenne

Key Features

  • Wide range of field selectable units
  • Large easy-to-read display
  • Waterproof IP67-rated casing
  • 5 year warranty

More About this Item

This convenient handheld meter will measure wind speed and other weather parameters with field selectable units including:

  • Knots (KT)
  • Meters per second (M/S)
  • Kilometers per hour (KM/H)
  • Miles per hour (MPH)
  • Feet per minute (FPM)
  • Beaufort force("B")

KESTREL 3000 - Pocket Weather Meter Features
  • Wind Speed
  • Temperature
  • Wind Chill
  • Humidity
  • Heat Stress
  • Dew Point

A number of accessories are available including a portable vane mount and a tripod for longer readings, and a replacement impeller.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat